Check Availability
  • SAFETYPOSTER.COM 

    Simpsons Safety Poster, Spanish, 17" x 22", 1 EA

  • Item # 35LJ26
  • Mfr. Model # S1114-SP
Simpsons Safety Poster, Spanish, 17" x 22", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LJ26
Mfr. Model # S1114-SP
UNSPSC #60121008
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item Simpsons Safety Poster
Legend En Caso de Incendio
Legend Style Symbol and Text
Language Spanish
Material Paper
Height 17"
Width 22"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms