Check Availability
  • SAFETYPOSTER.COM 

    Simpsons Safety Poster, English, 17" x 22", 1 EA

  • Item # 35LH54
  • Mfr. Model # S1131
Simpsons Safety Poster, English, 17" x 22", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LH54
Mfr. Model # S1131
UNSPSC #60121008
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item Simpsons Safety Poster
Legend Safety Responsibility Depends On Everyone
Legend Style Symbol and Text
Language English
Material Paper
Height 17"
Width 22"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms