Check Availability
  • SAFETYPOSTER.COM 

    Simpsons Safety Poster, English, 17" x 22", 1 EA

  • Item # 35LH52
  • Mfr. Model # S1109
Simpsons Safety Poster, English, 17" x 22", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LH52
Mfr. Model # S1109
UNSPSC #60121008
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Simpsons Safety Poster
Legend These Look Better On You Than This Reduce The Chance of Eye Injury
Legend Style Symbol and Text
Language English
Material Paper
Height 17"
Width 22"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In