Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Wireless Entry Alert Chime w/Receiver

  • Item # 38XL85
  • Mfr. Model # STI-3360G
  • (1)
Wireless Entry Alert Chime w/Receiver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Combination PIR/Magnetic Contact Wireless Entry Alert Chime sounds a chime/alarm when a door or window is opened.

• Includes receiver
• Compatible with wireless chimes, sold separately
Show More Close
 

Technical Specifications

Item # 38XL85
Mfr. Model # STI-3360G
UNSPSC #46171604
Catalog Page 2049
Shipping Weight 0.59 lbs
Country of Origin China *
Item Wireless Entry Alert Chime w/Receiver
Operating Range 500 ft.
Length 3-15/16"
Width 2-3/32"
Height 5-5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.