Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Universal Stopper Cover, 6-1/4" H, 1-1/4"D

  • Item # 34D082
  • Mfr. Model # STI-1200A-HTR
Universal Stopper Cover, 6-1/4" H, 1-1/4"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D082
Mfr. Model # STI-1200A-HTR
UNSPSC #46171604
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Universal Stopper Cover
Back Enclosed
Indoor/Outdoor Indoor, Outdoor
Color Clear/Red
Material Polycarbonate
Mounting Surface
Width 4-1/8"
Depth 1-1/4"
Height 6-1/4"
Diameter 4-1/8"
For Use With Fire Pull Stations
Operating Temp. -40 Degrees to 250 Degrees F
Rating Nema 3R
Standards UL/cUL Listed, ADA
Voltage 110VAC
Includes Heater Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.