Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Thermostat Protector,7-1/4" H,2-7/8" D

  • Item # 34D256
  • Mfr. Model # STI-9115
Thermostat Protector,7-1/4" H,2-7/8" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D256
Mfr. Model # STI-9115
UNSPSC #46171604
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Thermostat Protector
Back Open
Indoor/Outdoor Indoor
Color Clear
Material Glass
Mounting Flush
Width 7-1/4"
Depth 2-7/8"
Height 7-1/4"
Diameter 7-1/4"
For Use With Thermostats
Operating Temp. -40 Degrees to 250 Degrees F
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.