Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Strobe Damage Stopper Cvr, Surface, 3-1/2D

  • Item # 31CM42
  • Mfr. Model # STI-1221B
Strobe Damage Stopper Cvr, Surface, 3-1/2D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Virtually indestructible cover is made to protect its contents against accidental and intentional damages.
Show More Close
 

Technical Specifications

Item # 31CM42
Mfr. Model # STI-1221B
UNSPSC #46171604
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Strobe Damage Stopper Cover
Back Enclosed
Indoor/Outdoor Indoor
Color Clear
Material Polycarbonate
Mounting Surface
Width 6-1/2"
Depth 3-1/2"
Height 8-1/2"
For Use With Strobe Units
Operating Temp. -40 Degrees to 250 Degrees F
Standards UL/cUL Listed, MEA, ADA Compliant
Features Polycarbonate Cover Helps Protect Strobe Units Against Vandalism and Damage, Enclosed Back Box and Double-Gang Outlet Box
Includes Enclosed Back Box, Double-Gang Outlet Box
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In