Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Smoke Detector Guard,Steel,Surface

  • Item # 4AFY7
  • Mfr. Model # STI-8230-W
Smoke Detector Guard,Steel,Surface Smoke Detector Guard,Steel,Surface Smoke Detector Guard,Steel,Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Smoke detector cover protects heat and smoke detectors from vandalism and accidental damage. Check manufacturer instructions for cross-listing with device.
Show More Close
 

Technical Specifications

Item # 4AFY7
Mfr. Model # STI-8230-W
UNSPSC #46191501
Shipping Weight 2.1 lbs
Country of Origin China *
Item Smoke Detector Guard
Back Open
Indoor/Outdoor Indoor
Color White
Material Steel
Mounting Surface
Width 9-1/4"
Depth 5"
Height 10"
Diameter 9"
For Use With Smoke detectors
Operating Temp. -40 to 250 Degrees F
Standards UL CSFM
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions