Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Smoke Detector Guard, SS Wire, Flush

  • Item # 4AFY1
  • Mfr. Model # STI-9604-SS
Smoke Detector Guard, SS Wire, Flush Smoke Detector Guard,SS Wire,Flush Smoke Detector Guard,SS Wire,Flush Smoke Detector Guard,SS Wire,Flush
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Smoke detector cover protects heat and smoke detectors from vandalism and accidental damage. Check manufacturer instructions for cross-listing with device.
Show More Close
 

Technical Specifications

Item # 4AFY1
Mfr. Model # STI-9604-SS
UNSPSC #46191501
Shipping Weight 0.85 lbs
Country of Origin China *
Item Smoke Detector Guard
Back Open
Indoor/Outdoor Indoor
Color Natural
Material Stainless Steel Wire
Mounting Flush
Width 7"
Depth 3-1/4"
Height 7"
Diameter 7-3/4"
For Use With Smoke detectors
Operating Temp. -40 to 250 Degrees F
Standards UL CSFM MEA
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions