Check Availability
Push Button,  Universal,  4-7/8" Height,  3-1/4" Width,  Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push-button kit features cast-aluminum plate, illuminated message plate, and button. Translucent lenses allow for custom labels. 2 Form "C" contacts.
Show More Close
 

Technical Specifications

Item # 2KFK2
Mfr. Model # UB-1
UNSPSC #39121512
Catalog Page 1978
Shipping Weight 0.58 lbs
Country of Origin China *
Item Push Button
Type Universal
Material Aluminum
Depth 2-1/4"
Height 4-7/8"
Width 3-1/4"
Color Silver
Input Voltage 12/24VDC
Operating Temp. -40 to 120 Degrees F
For Use With Door Entry/Exit, Emergency Button
Includes Lens, Messages, 2 Sets of Form C Contacts, 300 Combos
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In