Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Protective Cover, 4-15/32 in. H, Clear

  • Item # 45YP74
  • Mfr. Model # STI-6519
Protective Cover, 4-15/32 in. H, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

STIĀ® Single-Gang Protective Cover is designed to help protect push buttons, small pull stations, keypads, electrical outlets, shutdown switches, and more against vandalism and damage. It is constructed with a high-strength continuous hinge and mounting hardware. A locking tab provides for an optional breakaway tie.
Show More Close
 

Technical Specifications

Item # 45YP74
Mfr. Model # STI-6519
UNSPSC #46171604
Catalog Page 1974
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Protective Cover
Back Mounting Plate
Indoor/Outdoor Indoor
Color Clear
Material Polycarbonate
Mounting Surface
Width 3-9/32"
Depth 1-5/32"
Height 4-15/32"
Diameter N/A
For Use With Electrical Outlets, Push Buttons, Volume and Lighting Controls
Operating Temp. -40 Degrees to 250 Degrees F
Rating N/A
Features Polycarbonate Cover with Mounting Plate Molded Into Frame
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms