Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Mounting Bracket for CCTV, Steel, White

  • Item # 30ZN08
  • Mfr. Model # STI-7071
Mounting Bracket for CCTV,  Steel,  White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mounting bracket allows easy installation for CCTV camera housings.
Show More Close
 

Technical Specifications

Item # 30ZN08
Mfr. Model # STI-7071
UNSPSC #46171610
Shipping Weight 1.27 lbs
Country of Origin China *
Item Mounting Bracket for CCTV
For Use With Surveillance Cameras
Material Steel
Color White
* This product's country of origin is subject to change

Compliance and Restrictions