Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Lithium Coin Cell Battery, Voltage 3, Battery Size 2032, 2 PK

  • Item # 30ZN11
  • Mfr. Model # STI-33950
Lithium Coin Cell Battery, Voltage 3, Battery Size 2032, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30ZN11
Mfr. Model # STI-33950
UNSPSC #26111711
Shipping Weight 0.02 lbs
Country of Origin China *
Item Coin Cell Battery
Battery Size 2032
Battery Chemistry Lithium
Voltage 3
Diameter 0.782"
Replaces CR2032
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.