Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Enclosure,5-19/32" H,1-7/8" D

  • Item # 34D092
  • Mfr. Model # STI-7510F-HTR
Enclosure,5-19/32" H,1-7/8" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D092
Mfr. Model # STI-7510F-HTR
UNSPSC #46171604
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Enclosure
Back Enclosed
Color Clear
Material Polycarbonate
Mounting Surface
Width 7-17/32"
Depth 1-7/8"
Height 5-19/32"
Diameter 7-17/32"
Operating Temp. -40 Degrees to 250 Degrees F
Voltage 12/16.5/24VDC
Includes Battery, 40V Class 2 transformer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.