Check Availability
Enclose Protective Cover,Surface,4inD Enclose Protective Cover,Surface,4inD Enclose Protective Cover,Surface,4inD Enclose Protective Cover,Surface,4inD Enclose Protective Cover,Surface,4inD
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Enclose Protective Cover,Surface,4inD

  • Item # 5AFY4
  • Mfr. Model # STI-13200NC
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Polycarbonate construction helps make this keypad enclosure suitable for indoor/outdoor use. It includes gaskets and mounting hardware. It is also suitable for dual-action stations, keypads, intercoms, push buttons, electrical switches, and duplex plugs.
Show More Close
 

Technical Specifications

Item # 5AFY4
Mfr. Model # STI-13200NC
UNSPSC #55121719
Catalog Page 1974
Shipping Weight 1.21 lbs
Country of Origin USA *
Item Enclose Protective Cover
Indoor/Outdoor Indoor, Outdoor
Color Clear
Material Polycarbonate
Mounting Surface
Width 5-7/16"
Depth 4"
Height 8-5/32"
For Use With Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs
Operating Temp. -40 to 250 Degrees F
Rating IP56
Standards UL, cUL
Includes Mounting Hardware

* This product's country of origin is subject to change

Compliance and Restrictions