Check Availability
  • Electromagnetic Lock Activation Devices
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Emergency Power Off Push Button, Turn-To-Reset, 4-7/8" Height, 3-1/4" Width, Polycarbonate

  • Item # 52CG24
  • Mfr. Model # SS2309PO-EN
Emergency Power Off Push Button,  Turn-To-Reset,  4-7/8" Height,  3-1/4" Width,  Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CG24
Mfr. Model # SS2309PO-EN
UNSPSC #46171503
Catalog Page 1978
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Emergency Power Off Push Button
Type Turn-To-Reset
Switch Action Latching
Material Polycarbonate
Finish Painted
Depth 2-7/8"
Height 4-7/8"
Width 3-1/4"
Button Color Red
Color White
Button Dia. 1-1/2"
Rating 10A @ 125 or 250VAC, 6A @ 30VDC
Input Voltage 125 to 250VAC, 30VDC
Output SPDT Relay
Amps AC 10A @125 or 250VAC
Operating Temp. -40 Degrees to 250 Degrees F
Event Audit Trail No
Keypad No
Cylinder No
Standards UL, cUL, ADA
For Use With Emergency Systems, Access Control
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In