Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Audible and Strobe Guard, Steel Wire, Surf

  • Item # 4AGA3
  • Mfr. Model # STI-9664
Audible and Strobe Guard, Steel Wire, Surf
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AGA3
Mfr. Model # STI-9664
UNSPSC #46171604
Shipping Weight 0.9 lbs
Country of Origin China *
Item Audible and Strobe Guard
Back Open
Indoor/Outdoor Indoor, Outdoor
Color White
Material Heavy Gauge Coated Steel Wire
Mounting Surface
Width 3"
Depth 6-13/16"
Height 3"
Diameter 3-7/8"
For Use With Beacons, Sounders
Operating Temp. -40 to 250 Degrees F
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.