Check Availability
  • SAFETY TECHNOLOGY INTERNATIONAL 

    Audible/Strobe Guard, Steel Wire, Flush

  • Item # 4AGA5
  • Mfr. Model # STI-9717
Audible/Strobe Guard, Steel Wire, Flush Audible/Strobe Guard,Steel Wire,Flush
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AGA5
Mfr. Model # STI-9717
UNSPSC #46171606
Shipping Weight 1.1 lbs
Country of Origin China *
Item Audible and Strobe Guard
Back Open
Indoor/Outdoor Indoor, Outdoor
Color White
Material 9 ga. Coated Steel Wire
Mounting Flush
Width 9-1/3"
Depth 2-1/2"
Height 6-1/8"
For Use With Speakers, Strobes
Operating Temp. -40 to 250 Degrees F
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions