Check Availability
  • SAFETY TECH OUTRIGGER PAD 

    Crane Pad, UHMW, HDPE, 24 in L, 2 in Thick

  • Item # 45TX99
  • Mfr. Model # PAD24242
Crane Pad, UHMW,  HDPE, 24 in L, 2 in Thick
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protect both the crane and the surface where the crane is used, and help prevent slippage, with this Safety Tech Outrigger Pad. Engineered to bend, but not break; won't splinter or warp. With rope-style handles to aid with easy mat placement.
Show More Close
 

Technical Specifications

Item # 45TX99
Mfr. Model # PAD24242
UNSPSC #46182104
Catalog Page 944
Shipping Weight 37.17 lbs
Country of Origin USA *
Item Crane Pad
Material UHMW, HDPE
Pad Length 24"
Pad Width 24"
Pad Thickness 2"
Load Capacity Vertical 62,000 lb.
Load Capacity @ 45 Deg. 40,000 lb.
Handle Type Rope Style
* This product's country of origin is subject to change

Compliance and Restrictions