Check Availability
Tank Shower,  396.2 gal. Tank Capacity,  Floor Mounting
Qty
  • Web Price
    $44,,560.44 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52YG54
Mfr. Model # F-RTS103/1500
UNSPSC #46181810
Shipping Weight 2225.0 lbs
Country of Origin Taiwan *
Item Tank Shower
Tank Capacity 396.2 gal.
Mounting Floor
Standards ANSI Z358.1, OSHA Compliant
Includes Tank Capacity 1500L, Tank Lid, Safety Shower Sign, Inspection Tag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms