Check Availability
  • SAFETY SPEED 

    Vertical Panel Saw, 8" Blade Dia., 64" Cutting Height, 220 Volts, 10' Cord

  • Item # 34C056
  • Mfr. Model # 7400
Vertical Panel Saw, 8" Blade Dia., 64" Cutting Height, 220 Volts, 10' Cord
Qty
  • Web Price
    $11,258.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34C056
Mfr. Model # 7400
UNSPSC #27112709
Shipping Weight 950.0 lbs
Country of Origin USA *
Item - Panel Saws Vertical Panel Saw
Blade Dia. 8"
Cutting Height 64"
Voltage 220
Cord Length 10'
Corded/Cordless Corded
No Load RPM 3450
Amps @ 120V 11.0 at 220 V
Cutting Thickness 2-1/8"
Cutting Accuracy +/- 0.005"
Overall Height 98"
Overall Length 124"
Blade Guard Removable
Item Panel Saw
* This product's country of origin is subject to change

Compliance and Restrictions