Check Availability
  • SAFETY SPEED 

    Vertical Panel Saw, 8" Blade Dia., 74" Cutting Height, 120 Volts, 20' Cord

  • Item # 34C052
  • Mfr. Model # H6
Vertical Panel Saw, 8" Blade Dia., 74" Cutting Height, 120 Volts, 20' Cord
Qty
  • Web Price
    $2,777.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cuts within 1/32" on a wide variety of panel materials. Includes 4 nylatron roller bearing systems, adjustable vertical and horizontal rulers, spring-loaded counter-balance system, injection-molded plastic material rollers, and quick change from vertical to horizontal cutting.
Show More Close
 

Technical Specifications

Item # 34C052
Mfr. Model # H6
UNSPSC #27112709
Catalog Page 734
Shipping Weight 250.0 lbs
Country of Origin USA *
Item - Panel Saws Vertical Panel Saw
Blade Dia. 8"
Cutting Height 74"
Voltage 120
Cord Length 20'
Corded/Cordless Corded
No Load RPM 5800
Amps @ 120V 15.0
Cutting Thickness 1-3/4"
Cutting Accuracy +/- 0.03215"
Overall Height 95"
Overall Length 120"
Blade Guard Removable
Item Panel Saw
* This product's country of origin is subject to change

Compliance and Restrictions