Check Availability
  • SAFETY CRAFT 

    Baby Changing Station, Horizontal, Flush Mount, Polyethylene

  • Item # 35MG24
  • Mfr. Model # 100-EH-SC
Baby Changing Station, Horizontal, Flush Mount, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35MG24
Mfr. Model # 100-EH-SC
UNSPSC #56101812
Shipping Weight 17.9 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Flush Mount
Material Polyethylene
Closed Height 15-3/8"
Closed Width 34-1/4"
Closed Depth 4"
Projection from Wall 17-1/2"
Weight Capacity 50 lb.
Manufacturers Warranty Length 5-yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms