Check Availability
  • SAFE-T-STAND 

    Work Platform,Rubber Ft,6 x 24 x 24 IN

  • Item # 4AUA1
  • Mfr. Model # 878720
Work Platform,Rubber Ft,6 x 24 x 24 IN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safe-T-Stand® portable work platform provides a comfortable working height for work stations. AO grit platform surface with slip-resistant rubber feet.
Show More Close
 

Technical Specifications

Item # 4AUA1
Mfr. Model # 878720
UNSPSC #30191502
Catalog Page 2196
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Work Platform
Type Portable With Rubber Feet
Material Antimicrobial Premium Polyester Fiberglass
Resin Type FGI-AM(R)
Surface A/O Grit
Height 6"
Width 24"
Length 24"
Base Width 26-1/8"
Base Length 26-1/8"
Color Green
Max. Weight (Lb.) 300 lb.
Max. Temp. (F) 150 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions