Check Availability
  • SAFE-T-SPAN 

    Yellow Industrial Pultruded Grating, ISOFR Resin Type, 10 ft. Span, Grit-Top Surface

  • Item # 49AL10
  • Mfr. Model # 872215
Yellow Industrial Pultruded Grating, ISOFR Resin Type, 10 ft. Span, Grit-Top Surface
Qty
  • Web Price
    $1,350.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AL10
Mfr. Model # 872215
UNSPSC #30103204
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Industrial Pultruded Grating
Resin Type ISOFR
Span (Length) - Grating 120"
Width 5 ft.
Grating Key I4010
Surface Grit-Top
Color Yellow
Bearing Bar Height 1"
Bearing Bar Spacing Center-to-Center 1"
Bearing Bar Width 0.60"
Depth 1"
Mesh Pattern None
Mesh Size None
Max. Temp. 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions