Check Availability
  • SAFE-T-SPAN 

    Yellow Industrial Pultruded Grating, ISOFR Resin Type, 12 ft. Span, Grit-Top Surface

  • Item # 49AL08
  • Mfr. Model # 872205
Yellow Industrial Pultruded Grating, ISOFR Resin Type, 12 ft. Span, Grit-Top Surface
Qty
  • Web Price
    $1,334.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safe-T-SpanĀ® Pultruded Grating from Fibergrate Composite Structures features grit top. Noncondutice, lightweight grating is manufactured from a fire-retardant isophthalic polyester resin system (ISOFR). Corrosion- and slip-resistant material replaces steel bar grating. A high percentage of glass provides durability and high unidirectional strength and stiffness making this the ideal solution for applications where longer support spans are required Supports loads in the span direction only.
Show More Close
 

Technical Specifications

Item # 49AL08
Mfr. Model # 872205
UNSPSC #30103204
Catalog Page 2195
Shipping Weight 144.0 lbs
Country of Origin USA *
Item Industrial Pultruded Grating
Resin Type ISOFR
Span (Length) - Grating 144"
Width 4 ft.
Grating Key I4010
Surface Grit-Top
Color Yellow
Bearing Bar Height 1"
Bearing Bar Spacing Center-to-Center 1"
Bearing Bar Width 0.60"
Depth 1"
Mesh Pattern None
Mesh Size None
Max. Temp. 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions