Check Availability
  • SAFE-T-SPAN 

    Dark Gray Industrial Pultruded Grating, Vi-Corr Resin Type, 12 ft. Span, Grit-Top Surface

  • Item # 49AL29
  • Mfr. Model # 872315
Dark Gray Industrial Pultruded Grating, Vi-Corr Resin Type, 12 ft. Span, Grit-Top Surface
Qty
  • Web Price
    $1,802.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AL29
Mfr. Model # 872315
UNSPSC #30103204
Shipping Weight 180.0 lbs
Country of Origin USA *
Item Industrial Pultruded Grating
Resin Type Vi-Corr
Span (Length) - Grating 144"
Width 5 ft.
Grating Key I4010
Surface Grit-Top
Color Dark Gray
Bearing Bar Height 1"
Bearing Bar Spacing Center-to-Center 1"
Bearing Bar Width 0.60"
Depth 1"
Mesh Pattern None
Mesh Size None
Max. Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions