Check Availability
  • SAFE-T-SEAL 

    Water Hose, Rubber, Brass, For Use With Pneumatic and Hydraulic Test Plugs

  • Item # 420H84
  • Mfr. Model # TPH10AW
Water Hose, Rubber, Brass, For Use With Pneumatic and Hydraulic Test Plugs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This SAFE-T-SEAL water hose comes with a durable, high quality PTFE washer for long life.

• Heavy duty hose
• 1/4” dia.
Show More Close
 

Technical Specifications

Item # 420H84
Mfr. Model # TPH10AW
UNSPSC #20122006
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Water Hose
Fits Brand GT Water Products
For Use With Grainger Item Number 420H44, 420H45, 420H46, 420H47, 420H48, 420H49, 420H50, 420H51, 420H52, 420H53, 420H54, 420H55
For Use With Mfr. Model Number TP122, TP123, TP3, TP34SB, TP46, TP58, TP1012, TP1416, TP1824, LTP23, LTP34SB, LTP46
Type Repair Part
Size 10 ft.
Material of Construction Rubber, Brass
Temp. Range 32 Degrees to 482 Degrees F
For Use With Pneumatic and Hydraulic Test Plugs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov