Check Availability
  • SAFE-T-SEAL 

    Pad, Rubber, For Use With Test Tee Plugs

  • Item # 420H71
  • Mfr. Model # TTMP2-PAD
Pad, Rubber, For Use With Test Tee Plugs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Help extend the life of mechanical test plugs with this SAFE-T-SEAL pad. Just remove the screws, then install the new pad using the existing screws and secure tightly.

• Easy to install
• Rubber construction for long life
Show More Close
 

Technical Specifications

Item # 420H71
Mfr. Model # TTMP2-PAD
UNSPSC #20122006
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Pad
Fits Brand GT Water Products
For Use With Grainger Item Number 420H56
For Use With Mfr. Model Number TTMP-2
Type Repair Part
Size 2"
Inlet (In.) 2
Material of Construction Rubber
Temp. Range 32 Degrees to 482 Degrees F
For Use With Test Tee Plugs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov