Check Availability
  • SAFE LOCK 

    Door Lever Lockset,Mechanical,Privacy

  • Item # 443Y14
  • Mfr. Model # SC3000LY 15 RCAL RCS
Door Lever Lockset,Mechanical,Privacy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Y14
Mfr. Model # SC3000LY 15 RCAL RCS
UNSPSC #46171503
Shipping Weight 1.42 lbs
Country of Origin China *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Privacy
Lockset Grade 3
Style Layton
Lockset Finish Satin Nickel
Keyway Type Privacy
Key Type Different
Standards ANSI/BHMA
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Cylinder Core Type Not Included
Features Fully Reversible Lever, Left Hand, Right Hand
For Use With Bedroom Door
Handle Material Brass
Includes Latch and Mounting Hardware
Item Door Lever Lockset
Key Material Brass/Nickel Silver
Location Type Residential
Lockset Performance Strength Standard Duty
Number of Keys 1
Number of Pins 0
Required Door Thickness 1-3/8" to 1-3/4"
Series 3000
Strike Dim. No Strike
Strike Type Round Corner
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions