Check Availability
  • SAFE LOCK 

    Door Lever Lockset, Layton, Mechanical, Not Keyed Key Type, Cylindrical, Residential

  • Item # 443Y12
  • Mfr. Model # SL7000LY 15 RH
Door Lever Lockset, Layton, Mechanical, Not Keyed Key Type, Cylindrical, Residential
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Y12
Mfr. Model # SL7000LY 15 RH
UNSPSC #46171503
Shipping Weight 0.545 lbs
Country of Origin China *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Dummy
Lockset Grade 3
Style Layton
Lockset Finish Satin Nickel
Key Type Not Keyed
Standards ANSI/BHMA
ADA Compliant Yes
Lockset Fire Rating Not Rated
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Cylinder Core Type Not Included
Features Handed Lever
For Use With Dummy Door
Handle Material Brass
Includes Mounting Hardware
Item Door Lever Lockset
Key Material Keys Not Included (Lock Is Keyless)
Location Type Residential
Lockset Performance Strength Standard Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/8" to 1-3/4"
Series 7000
Strike Dim. No Strike
Strike Type None
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions