Check Availability
  • SAFE GLOW 

    Glow-in-the-Dark Low Level Path Markers, Solid, Continuous Roll, 1-1/8" Width, 1 EA

  • Item # 15F301
  • Mfr. Model # LPM-01
Glow-in-the-Dark Low Level Path Markers, Solid, Continuous Roll, 1-1/8" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use SAFE GLOW® glow-in-the-dark level path markers to help identify walkways, crosswalks, transitions from one surface to another, changes of elevation, fire fighting equipment, and more.

• High-performance photoluminescent low-level markers
• Indoor/outdoor tape is designed to weather the elements and glow all night long
• Easy to adhere to clean, dry surfaces with cement (sold separately)
Show More Close
 

Technical Specifications

Item # 15F301
Mfr. Model # LPM-01
UNSPSC #31201520
Shipping Weight 3.65 lbs
Country of Origin USA *
Item Glow-in-the-Dark Low Level Path Markers
Pattern Solid
Safety Tape Color Light Green
Width 1-1/8"
Roll Length 30 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyethylene
Thickness 125 mil
Performance Temp. 70 Degrees to 130 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards UL 1994
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.