This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SAFE GLOW 

    Glow-in-the-Dark Door Frame Marker, Solid, Continuous Roll, 1-1/8" Width, 1 EA

  • Item # 15F303
  • Mfr. Model # SDFM-01
Glow-in-the-Dark Door Frame Marker, Solid, Continuous Roll, 1-1/8" Width, 1 EA

See alternate products available online.

Product Details

Use SAFE GLOW® glow-in-the-dark door frame markers to help identify doorways, entrances, and more.

• High-performance photoluminescent low-level markers
• Indoor/outdoor tape is designed to weather the elements and glow all night long
• Easy to adhere to clean, dry surfaces with cement (sold separately)
Show More Close
 

Technical Specifications

Item # 15F303
Mfr. Model # SDFM-01
UNSPSC #31201520
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Glow-in-the-Dark Door Frame Marker
Pattern Solid
Safety Tape Color Light Green
Width 1-1/8"
Roll Length 20 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyethylene
Thickness 125 mil
Performance Temp. 70 Degrees to 130 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards UL 1994
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.