Check Availability
  • SAFE GLOW 

    Exit Sign,Left Arrow,9-11/32x14-15/32In

  • Item # 15F273
  • Mfr. Model # DEL-06G-FS
Exit Sign,Left Arrow,9-11/32x14-15/32In Exit Sign,Left Arrow,9-11/32x14-15/32In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Safe Glow® glow-in-the-dark exit sign is designed for upscale interiors, featuring a beveled front panel and a polished aluminum back plate to deliver a rich and elegant look. It can be seen from a 50-ft. viewing distance, and is suitable for high- or low-level installation. Mounting hardware is included.

• Photoluminescent; Glow-in-the-dark
• 25-year life
• No electricity, batteries, or maintenance are needed to stay aglow
• To charge, a minimum of 5 foot-candles of LED or unfiltered fluorescent light on the face of the sign is required at all times of building occupancy
Show More Close
 

Technical Specifications

Item # 15F273
Mfr. Model # DEL-06G-FS
UNSPSC #55121704
Catalog Page 1921
Shipping Weight 2.55 lbs
Country of Origin Varies *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 9-11/32"
Width 14-15/32"
Sign Material Aluminum, Plastic
Sign Mounting Style Surface
Legend Exit (Arrow Left)
Sign Legend Color Green
Sign Background Color Yellow
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark Yes
UV Resistant No
Standards UL 924 Listed
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms