Check Availability
  • SAFE GLOW 

    Sign, Exit (Arrow), 9-11/32"x14-15/32"

  • Item # 15F271
  • Mfr. Model # DEL-06R-TS
Sign, Exit (Arrow), 9-11/32"x14-15/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Safe Glow® glow-in-the-dark exit sign is designed for upscale interiors, featuring a beveled front panel and a polished aluminum back plate to deliver a rich and elegant look. It can be seen from a 50-ft. viewing distance, and is suitable for high- or low-level installation. Mounting hardware is included.

• Photoluminescent; Glow-in-the-dark
• 25-year life
• No electricity, batteries, or maintenance are needed to stay aglow
• To charge, a minimum of 5 foot-candles of LED or unfiltered fluorescent light on the face of the sign is required at all times of building occupancy
Show More Close
 

Technical Specifications

Item # 15F271
Mfr. Model # DEL-06R-TS
UNSPSC #55121704
Catalog Page 1971
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 9-11/32"
Width 14-15/32"
Sign Material Aluminum, Plastic
Sign Mounting Style T-Bar
Legend Exit (Arrow Left)
Sign Legend Color Red
Sign Background Color Yellow
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark Yes
UV Resistant No
Standards UL 924 Listed
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms