This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SAFCO 

    Letter Tray/File Holder,8,Comp

  • Item # 21D179
  • Mfr. Model # 3266BL
Letter Tray/File Holder,8,Comp

See alternate products available online.

Technical Specifications

Item # 21D179
Mfr. Model # 3266BL
UNSPSC #44111503
Shipping Weight 6.98 lbs
Country of Origin China *
Item Letter Tray/File Holder
Number of Compartments (3) Horizontal, (5) Vertical
Color Black
Material Steel
Length 9-1/2"
Width 11-1/2"
Height 13"
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions