Check Availability
  • SAFCO 

    Letter Tray/File Holder,4,Comp

  • Item # 21D177
  • Mfr. Model # 3264BL
Letter Tray/File Holder,4,Comp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21D177
Mfr. Model # 3264BL
UNSPSC #44111503
Shipping Weight 3.7 lbs
Country of Origin China *
Item Letter Tray/File Holder
Number of Compartments (2) Horizontal, (2) Vertical
Color Black
Material Steel
Length 10-3/4"
Width 17"
Height 7-3/4"
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close