This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SAFCO 

    Letter Tray/File Holder, 3, Comp

  • Item # 21D174
  • Mfr. Model # 3260BL
  • (1)
Letter Tray/File Holder, 3, Comp Letter Tray/File Holder,3,Comp

See alternate products available online.

Technical Specifications

Item # 21D174
Mfr. Model # 3260BL
UNSPSC #44111503
Shipping Weight 6.85 lbs
Country of Origin China *
Item Letter Tray/File Holder
Number of Compartments (2) Horizontal, (1) Hanging
Color Black
Material Steel
Length 10-3/4"
Width 13-1/2"
Height 15-1/2"
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions