This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SAFCO 

    Letter Tray/File Holder,5,Comp

  • Item # 21D166
  • Mfr. Model # 3252BL
Letter Tray/File Holder,5,Comp

See alternate products available online.

Technical Specifications

Item # 21D166
Mfr. Model # 3252BL
UNSPSC #44111503
Shipping Weight 7.2 lbs
Country of Origin China *
Item Letter Tray/File Holder
Number of Compartments (1) Horizontal, (1) Vertical, (3) Drawer
Color Black
Material Steel
Length 11-1/2"
Width 16"
Height 8-1/4"
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close