Check Availability
  • SAFCO 

    Letter Tray/File Holder,6,Comp

  • Item # 21D165
  • Mfr. Model # 3175BL
Letter Tray/File Holder,6,Comp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21D165
Mfr. Model # 3175BL
UNSPSC #44111503
Shipping Weight 7.85 lbs
Country of Origin China *
Item Letter Tray/File Holder
Number of Compartments (3) Horizontal, (3) Vertical
Color Black
Material Steel
Length 11-1/4"
Width 16-1/4"
Height 8-1/4"
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close