This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SAFCO 

    Desk-Side Printer Stand, Light Gray

  • Item # 20C652
  • Mfr. Model # 1860GR
Desk-Side Printer Stand, Light Gray

Technical Specifications

Item # 20C652
Mfr. Model # 1860GR
UNSPSC #56112002
Shipping Weight 17.37 lbs
Country of Origin China *
Item Desk-Side Printer Stand
Material Plastic
Color Light Gray
Overall Height (In.) 29-1/4
Overall Width (In.) 20
Overall Depth (In.) 17-1/2
Shelf Depth (In.) 17-5/8
Load Capacity (Lb.) 50 Per Shelf
Assembly Required
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions