This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SAFCO 

    Desk-Side Printer Stand, Black/Silver

  • Item # 20C645
  • Mfr. Model # 1856BL
Desk-Side Printer Stand, Black/Silver

See alternate products available online.

Technical Specifications

Item # 20C645
Mfr. Model # 1856BL
UNSPSC #56112002
Shipping Weight 39.8 lbs
Country of Origin China *
Item Desk-Side Printer Stand
Material Steel/Laminate
Color Black/Silver
Overall Height (In.) 26-1/2
Overall Width (In.) 26-1/2
Overall Depth (In.) 20-1/2
Load Capacity (Lb.) 100 Top Shelf/50 Lower Shelves
Assembly Required
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions