This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SAFCO 

    CPU Holder,9 x 23-3/4 x 13-1/2 In,Black

  • Item # 24T932
  • Mfr. Model # 2175
CPU Holder,9 x 23-3/4 x 13-1/2 In,Black CPU Holder,9 x 23-3/4 x 13-1/2 In,Black CPU Holder,9 x 23-3/4 x 13-1/2 In,Black

See alternate products available online.

Technical Specifications

Item # 24T932
Mfr. Model # 2175
UNSPSC #43212002
Shipping Weight 14.65 lbs
Country of Origin Taiwan *
Item CPU Holder
Series Ergo-Comfort
Color Black
Overall Depth 13-1/2"
Material Steel
Standards Meets or Exceeds ANSI/BIFMA
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions