Check Availability
Black Fabric Task Chair 18" Back Height, Arm Style: No Arm Task Chair,Fabric,Black,18-21" Seat Ht Task Chair,Fabric,Black,18-21" Seat Ht
  • SAFCO 

    Black Fabric Task Chair 18" Back Height, Arm Style: No Arm

  • Item # 39E409
  • Mfr. Model # 3397BL
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 39E409
Mfr. Model # 3397BL
UNSPSC #56101504
Shipping Weight 50.0 lbs
Country of Origin Taiwan *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 18" to 21"
Seat Color Black
Weight Capacity 500 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18"
Seat Height Max. 21"
Back Height 18"
Arm Style No Arm
Caster Type Carpet
Overall Height 36"
Overall Width 20-1/2"
Overall Depth 20"
Seat Width 20-1/2"
Seat Depth 20"
Back Width 18-3/4"
Number of Casters 5
Number of Glides 0
Back Color Black
Base Style 5-Star

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms