Check Availability
  • SAF-T-FENCE 

    Panel, Material: Welded Steel, Overall Height: 81", Overall Width: 16"

  • Item # 19H239
  • Mfr. Model # SAF-1682
Panel, Material: Welded Steel, Overall Height: 81", Overall Width: 16"
Qty
  • Web Price
    $88.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Folding Guard® Saf-T-Fence® machine perimeter guard panel helps protect machinery, employees, and visitors. Easy to assemble.

• Economical alternative to permanent walls
• Combines security, strength, and flexibility
Show More Close
 

Technical Specifications

Item # 19H239
Mfr. Model # SAF-1682
UNSPSC #56101510
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 16"
Overall Height 81"
Gauge 10 ga. Wire , 14 ga. C Channel
Material Welded Steel
Finish Powder Coated
Color Black
For Use With Mfr. No. SAF-P84, SAF-H3482-SL, SAF-H4682-SL
Includes (1) Panel and Hardware Kit
Standards Meets or Exceeds OSHA and ANSI
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions