Check Availability
  • SAF-T-FENCE 

    Panel, Material: Welded Steel, Overall Height: 5 ft., Overall Width: 1 ft. 10"

  • Item # 19H220
  • Mfr. Model # SAF-2258
Panel, Material: Welded Steel, Overall Height: 5 ft., Overall Width: 1 ft. 10"
Qty
  • Web Price
    $79.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19H220
Mfr. Model # SAF-2258
UNSPSC #56101510
Shipping Weight 61.0 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 1 ft. 10"
Overall Height 5 ft.
Gauge 10 ga. Wire , 14 ga. C Channel
Material Welded Steel
Finish Powder Coated
Color Black
For Use With Mfr. No. SAF-P63, SAF-H3458-SL, SAF-H4658-SL
Includes (1) Panel and Hardware Kit
Standards Meets or Exceeds OSHA and ANSI
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions