Check Availability
  • SAF-T-FENCE 

    Hinged Door, Material: Welded Steel, Overall Height: 7 ft., Overall Width: 4 ft.

  • Item # 19H231
  • Mfr. Model # SAF-H4682-MR
Hinged Door, Material: Welded Steel, Overall Height: 7 ft., Overall Width: 4 ft.
Qty
  • Web Price
    $537.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19H231
Mfr. Model # SAF-H4682-MR
UNSPSC #56101510
Shipping Weight 92.0 lbs
Country of Origin USA *
Item Hinged Door
Wire Room Components Wire Partition Doors
Overall Width 4 ft.
Overall Height 7 ft.
Door Width 3 ft. 9-5/8"
Door Height 7 ft.
Gauge 10 ga. Wire , 14 ga. C Channel
Material Welded Steel
Finish Powder Coated
Color Black
For Use With Mfr. No. SAF-4682, SAF-5882, SAF-P84
Includes (1) Door with Cylinder Lock and Header Bar and Mounting Hardware
Standards Meets or Exceeds OSHA and ANSI
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms