Check Availability
  • S.R. SMITH 

    Pool Lift, 81" L, 63" H, 23" W, 300 lb. Cap.

  • Item # 415L84
  • Mfr. Model # 310-0000N
Pool Lift, 81" L, 63" H, 23" W, 300 lb. Cap.
Qty
  • Web Price
    $5,623.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415L84
Mfr. Model # 310-0000N
UNSPSC #42192301
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Pool Lift
ADA Compliant Yes
Weight Capacity 300 lb.
Construction Powder-Coated Stainless Steel and Aluminum
Length 81"
Width 23"
Height 63"
Rotation 360 Degrees
Power Source Battery
Battery Included Yes
Features Meets or Exceeds American with Disabilities Acts Access Guidelines
Includes Charger, Water Resistant Hand Control, Footrest, Armrests, Seat Belt Assembly
* This product's country of origin is subject to change

Compliance and Restrictions