Check Availability
  • S.E.T. TOOLS 

    Axe, 22" Overall Length

  • Item # 6VMZ2
  • Mfr. Model # FAB-8-22
Axe, 22" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-purpose axe is ideal for chopping, cutting, and removing barriers to gain access in emergency situations. Steel head is bonded to handle with a strong 2-part epoxy and has a 7-3/4" cutting edge.

• All-forged high-carbon heat-treated steel head
• Fiberglass handle
Show More Close
 

Technical Specifications

Item # 6VMZ2
Mfr. Model # FAB-8-22
UNSPSC #27112005
Shipping Weight 10.6 lbs
Country of Origin USA *
Item Axe
Overall Length 22"
Features Head is Bonded to the Handle with Strong Two-Part Epoxy, Non-Slip Grip, Black Handle, Used for SWAT, FBI, ATF, and Police
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms