Check Availability
  • RUBBERMAID 

    Microfiber Quick Change 5-1/2" x 18" Wet Mop Head, Blue

  • Item # 43WX29
  • Mfr. Model # 1863895
Microfiber Quick Change 5-1/2" x 18" Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43WX29
Mfr. Model # 1863895
UNSPSC #47131618
Shipping Weight 0.18 lbs
Country of Origin Indonesia *
Floor Tool Type Wet Mop Head
Mop Style Flat
Handle Included No
Color Coding System Yes
Frame Width 18"
Frame Depth 5-1/2"
Handle Color No Handle
Handle Material No Handle
Handle Length No Handle
Mop Connection Type Quick Change
Mop Head Material Microfiber
Mop Pad Size 5-1/2" x 18"
Launderable Yes
Mop Head Color Blue
Item Mop Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In